Rubbermaid

FG396400BLA Plaza Black Square Container with Side Opening 50 Gallon


product price: $1,338.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Combining contemporary styling durability and convenience this Rubbermaid FG396400 Plaza black container with tray top is the perfect addition to your outdoor vicinity! Durably constructed this 50-gallon size optimizes high-capacity waste disposal. Not only does this container have a modern appearance it's extremely convenient and user-friendly. With two spring-loaded swing doors one on each side of the lid this unit conceals waste and contains odors. Plus its textured top accommodates trays up to 15'' x 20'' making this a great one-stop station when used in foodservice settings! From patios and stadiums to parks and other outdoor settings this Plaza container will exceed your waste disposal needs!This unit is also easy for your janitorial staff to maintain. Featuring a side opening door for ''no lift'' unloading your employees can quickly and easily empty and service this unit. With a bolt-down feature ensuring maximum stability and security this container is built to last! Complete with an added UV stabilizer for maximum life in outdoor settings this unit will withstand sun exposure and natural elements giving you a high-quality product with longevity! Also when used with a rigid liner sold separately this concealed unit is FM-Approved meeting the standards to withstand internal flames ensuring the safest waste disposal environment possible. This unit is handicapped accessible making it usable for all your patrons.Overall Dimensions:Width: 25 1/4''Depth: 24 3/4''Height: 43''Capacity: 50 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.