Shop All Trash Cans
Rubbermaid
FG356988BEIG Untouchable 92 Qt. / 23 Gallon Beige Square Trash Can
Mfr # 6903569BG
Zoro # G611510681
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 6903569BG
- Zoro # G611510681
- Country of Origin United States
- Category Trash Cans
Description
Provide patrons with an easy waste disposal option thanks to this Rubbermaid FG356988BEIG Untouchable 92 qt. / 23 gallon beige square trash can! From lobbies to shopping malls this unobtrusive beige trash can is a sleek professional addition to your establishment. Its superior durability and crack-resistant construction makes it great for indoor or outdoor uses.This unique trash can features a liner cinch that keeps bags tight in place during use. This eliminates the need to knot larger bags in an effort to make them fit. The open top design provides hands-free use for patrons making it easy for them to dispose of waste without exposure to extra bacteria or germs. Top this can with a compatible lid sold separately to lock in odor and hide unsightly waste.Overall Dimensions:Width: 16 1/2''Depth: 15 1/2''Height: 32 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Canister Vacuum, 135 CFM, 71 dBa (SC3683D)
- MISTY Liquid Glass Cleaner, Citrus, Aerosol Can, 12 PK (1001482)
- WINDSOR BAG 10-PACK - Sensor, Sensor XP12, Versamatic Plus, Javelin 12'' (5300)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE8)
- RUBBERMAID Trash Container- Slim Jim, 23G/Grey (30") (FG354000GRAY)
- RUBBERMAID BRUTE 44 Gallon Black Executive Trash Can with Black Round Dome Top (690FG44DBKKT)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- RUBBERMAID 2957 Waste Basket, 41.25 qt Capacity, Plastic, Black, 19-7/8 in H (FG295700BLA)
- RUBBERMAID Recycle Vented Trash Can For - Part# Rbmdfg354007Blue (RBMDFG354007BLUE)
- RUBBERMAID FGS3ETBKPL Black Steel Drop Top Waste Receptacle with Liner 25 Gal. (690FGS3ETBK)
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240458YL)
- Rubbermaid Trash Cans