No Product Image Available

Rubbermaid

FG354007GRN Slim Jim 23 Gallon Green Rectangular Recycling Bin


product price: $77.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Providing an excellent compact solution for waste management this Rubbermaid FG354007GRN Slim Jim 23 Gallon Green Recycling Bin is the perfect addition to restaurants schools offices and hotels where space is at a premium. This convenient container features four venting channels that create ample airflow to reduce the vacuum effect that occurs when lifting out trash liners. This added air circulation makes removing liners up to 80% easier than traditional containers helping to save valuable time reduce excess labor and minimize the risk of potential injuries.Not only does it boast rim handles for a secure grip it also has base handles on the bottom to improve overall comfort and control while lifting and emptying full containers. Plus the incorporated bag cinches help secure liners around the rim of the container allowing for quick knot-free bag changes.Made of high-quality commercial-grade resin this recycle bin is designed to withstand heavy-duty use in any fast-paced environment. While its reinforced rim aids in maintaining the container's structural integrity the robust handle construction resists damage while the container is being lifted or transported. It also comes in a variety of colors that allow you to color code each can for easy identification. With its slender design that ensures a superior fit in tight spaces this Slim Jim container is sure to keep your facility clean and organized!Overall Dimensions:Width: 22''Depth: 11''Height: 30''Capacity: 23 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.