Shop All Trash Can Lids
Rubbermaid
FG353900GRAY BRUTE 40 Gallon Gray Square Lid
Mfr # 690FG3539GY
Zoro # G711510611
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG3539GY
- Zoro # G711510611
- Country of Origin United States
- Category Trash Can Lids
Description
For use with 40 gallon square trash cans this Rubbermaid FG353900GRAY 40 gallon gray square trash can lid is essential for minimizing odors and keeping debris from falling into your can. Heavy-duty plastic construction ensures long-lasting use while a pair of integrated handles make closing and locking the lid onto its can easier than ever. This lid promises a long product life even in the most extreme commercial settings. Regardless of whether you need a recycling can trash can or large bulk storage container this trash can lid is sure to keep its contents covered!Thanks to its snap on design and ridges this heavy-duty lid can securely stack with other lids and provide space-efficient storage. Plus this lid is resistant to denting fading warping cracking and crushing. With a smooth surface and rounded corners cleaning this lid is as simple as wiping it down. Add this lid to your Rubbermaid BRUTE 40 gallon square trash can sold separately for optimal durability convenience and sanitation.Overall Dimensions:Length: 24''Width: 24''Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Side Press Mop Wringer, Yellow, Plastic (2064915)
- ZORO SELECT Scratch Brush, 4 41/64 in L Handle, 4 41/64 in L Brush, Black, Wood, 4 41/64 in L Overall (19N784)
- BORATEEM BORATEEM 17.5 lb. Pail Powdered Bleach (00145)
- ATRIX Atrix VACEXP-03 Express ESD Safe Cartridge Filter (VACEXP-03)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- BRONCO 10 Gal Trash Can Lid, Pink (84101126)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, White, Plastic (FG263100WHT)
- HARDWARE RESOURCES 6" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR6-SS)
- Rubbermaid Trash Can Lids