Shop All Trash Can Lids
Rubbermaid
FG352900RED BRUTE Snap-Lock 28 Gallon Red Square Lid
Mfr # 690FG3529RD
Zoro # G911510701
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG3529RD
- Zoro # G911510701
- Country of Origin United States
- Category Trash Can Lids
Description
For use with 28 gallon square trash cans this Rubbermaid FG352900RED Snap-Lock 28 gallon red square trash can lid is essential for minimizing odors and keeping debris from falling into your can. Heavy-duty plastic construction ensures long-lasting use while a pair of integrated handles make closing and locking the lid onto its can easier than ever. This lid promises a long product life even in the most extreme commercial settings. Regardless of whether you need a recycling can trash can or large bulk storage container this trash can lid is sure to keep its contents covered!Thanks to its Snap-Lock design this lid is ideal for situations where you are transporting or collection medical waste as the lid not only seals in the content but stays locked in place. The ridges this heavy-duty lid can securely stack with other lids and provide space-efficient storage. Plus this lid is resistant to denting fading warping cracking and crushing. With a smooth surface and rounded corners cleaning this lid is as simple as wiping it down. Add this lid to your Rubbermaid BRUTE 28 gallon square trash can sold separately for optimal durability convenience and sanitation.Overall Dimensions:Length: 22''Width: 22''Height: 2 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACMASTER 6 gal. Ash Vac (EATC608S)
- BISSELL COMMERCIAL 12 in Pad, 0.3 oz Dry Wt, White, Microfiber, PK3 (2032634-PK3)
- 3M Scotch-Brite® Heavy-Duty Scour Pad, 3-3/4"WX6"L, Green, 3/Pack, 10 Packs/Carton (22310CT)
- AMERICOVER String-Reinforced Sheeting Roll (DS2FR20)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID COMMERCIAL 32 Gal Cart Waste/Bag Lid, Cover (FG617900BLA)
- RUBBERMAID COMMERCIAL Swing Top Lid, Black, Plastic (FG306700BLA)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990RE)
- Rubbermaid Trash Can Lids