No Product Image Available

Rubbermaid

FG352000GRAY Untouchable 21 Gallon Gray Half Round Trash Can


product price: $153.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep trash under control at your facility without taking up valuable aisle space with this Rubbermaid FG352000GRAY Untouchable 21 gallon gray half round trash can. This trash can is perfect for out-of-the-way disposal of waste in your hotel lobby office restroom or restaurant. The durable and crack-resistant design makes it ideal for indoor and outdoor conditions alike while the half round shape ensures space savings. At the same time the subtle gray color gives it a professional appearance in any application.This half round trash can is designed to be placed against a wall with a flat side that hugs the wall for just this purpose. The ample radius of the can allows it to hold up to 21 gallons of waste yet with a half round design the footprint is cut in half when compared to traditional round waste cans. Pair this trash can with a compatible lid sold separately or use it on its own - either way you'll get the convenience of the space-saving design coupled with a durable build that can withstand tough commercial conditions.Overall Dimensions:Width: 21''Depth: 11''Height: 28''Capacity: 21 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.