Shop All Tubs and Bins
Rubbermaid
FG335000BRN 21'' x 17'' x 7'' Brown High Density Polyethylene Divided Bus Tub
Mfr # 690FG3350BRN
Zoro # G911588496
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 690FG3350BRN
- Zoro # G911588496
- Country of Origin United States
- Category Tubs and Bins
Description
Keep your dining area clean and turn tables over more quickly with the use of this Rubbermaid FG335000BRN brown high density polyethylene divided bus tub. Transport dishes and silverware from front of house to the ware washing area without trying to juggle all the items by hand. Great for a multitude of uses in your dining room or commercial kitchen this bus tub is constructed of brown high density polyethylene that is easy to clean and resists staining. It's durable construction makes it excellent for customers to place their own dishes and silverware into at disposal stations.This bus tub features two sections allowing silverware to be separated from plates and cups to decrease the risk of damage to your dishes. It features a reinforced bottom handles and ribs for long life and repeated use in your busy restaurant diner or cafe! The handles are easy to grip and rounded edges make handling more comfortable. This also makes the tub easier to clean because there are no corners for food or bacteria to get stuck in. Ribs on the bottom of the tub not only improve stability but also allow airflow to help the bottom dry faster in wet or damp environments.Overall Dimensions:Length: 21''Width: 17''Depth: 7''Capacity: 7 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Powder Coffee Creamer, Original, 22 oz. (10050000302123)
- HATCO Knob, Color Control (05.30.115)
- SCOTSMAN Drain Fitting (02-3108-01)
- FETCO Faucet, Upper , Decaf, L3D, L3S (1071.0030.00)
- RUBBERMAID Microban Dishpan, 4.5 gal, 14.5" x 12.5" x 5.7" White, 6PK (2951ARWHTCT)
- GLOBAL INDUSTRIAL NSF Plastic Bus Tub, 21-1/2L x 17-3/4W x 7H, Gray (493683GY)
- GLOBAL INDUSTRIAL Plastic Stacking Bin (WG184811BK)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 15 in. x 20 in. x 5 in., White (FG334992WHT)
- CLASSY CAPS Classy Caps Mfg Inc SL078W 4X4 PVC REGAL SOLAR POST CAP (SLO78W)
- WINCO 20 in Gray Perforated Bus Box (PLP-5G)
- LEISURE SPORTS Collapsible Multiuse Wash Bin, Portable Dish Tub/Ice Bucket with 10 L Capacity for Camping (Gray) (945587CTB)
- Rubbermaid Tubs and Bins