Shop All Tubs and Bins
Rubbermaid
FG334900GRAY 20'' x 15'' x 5'' Gray High-Density Polyethylene Bus Tub
Mfr # 690FG3349GY
Zoro # G011588501
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 690FG3349GY
- Zoro # G011588501
- Country of Origin United States
- Category Tubs and Bins
Description
When moving items back and forth between the dining area and ware washing stations it's important to have a product that will withstand all the heavy-lifting. This Rubbermaid FG334900GRAY gray high-density polyethylene bus tub transports dishes and silverware from front of house to the ware washing area with ease. Great for a multitude of uses in your dining room or commercial kitchen this bus tub is constructed of gray high density polyethylene that is easy to clean and resists staining.It features a reinforced bottom handles and ribs for long life and repeated use in your busy restaurant diner or cafe! The handles are easy to grip and rounded edges make handling more comfortable. This also makes the tub easier to clean because there are no corners for food or bacteria to get stuck in. Ribs on the bottom of the tub not only improve stability but also allow airflow to help the bottom dry faster in damp environments.Overall Dimensions:Length: 20''Width: 15''Depth: 5''Capacity: 4.6 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Motor 120V, Hp, P 2250Sp (R02.12.003.00)
- GLOBE Thermopile (K00800)
- MCCALL Fan Motor (91817P)
- IN-SINK-ERATOR Door Disconnect Switch Kit (14728)
- RUBBERMAID Microban Dishpan, 4.5 gal, 14.5" x 12.5" x 5.7" White, 6PK (2951ARWHTCT)
- ZORO SELECT Utility Tub, 11 gal., Silver (3ANT1)
- CAMBRO 21 in x 15 in Gray Cambox® Bus Box (21157CBP180)
- CLASSY CAPS Classy Caps Mfg Inc SL078W 4X4 PVC REGAL SOLAR POST CAP (SLO78W)
- BEHRENS Round Tub Galv 17Gal (3B)
- CRESTWARE Bus Tub, White, Polypropylene, 7 in. Height (BT7WH)
- WINCO 20 in Gray Perforated Bus Box (PLP-5G)
- Rubbermaid Tubs and Bins