Shop All Trash Can Lids
Rubbermaid
FG268988BLA Untouchable 92 Qt. / 23 Gallon Black Square Trash Can Drop Shot Lid
Mfr # 6902689BK
Zoro # G811510344
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 6902689BK
- Zoro # G811510344
- Country of Origin China
- Category Trash Can Lids
Description
Provide patrons with an easy waste disposal option thanks to this Rubbermaid FG268988BLA Untouchable 92 qt. / 23 gallon black square trash can drop shot lid! Paired with the compatible trash can sold separately this lid provides a quick quiet closing lid that masks odors and hides trash from your patron's view. The lid is smartly designed with a drop-and-swing composition that's easily accessible and quickly returns to hide contents.Built with superior durability this lid is made from crack-resistant construction that makes it great for indoor and outdoor use. Plus this feature resists any odor or insect problem that may occur. With a smooth surface this lid is extremely easy to clean to keep the subtlety and cleanliness of this trash can lid.Overall Dimensions:Width: 16''Depth: 16''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 3623900 Sparta Hand and Nail Brush with Polypropylene Bristles (2713623900)
- HUSKY 30G Recyl Drw St Trash Bag50Ct (HK30DS050BU)
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00990)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 6 ft. (13-1504)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- WITT CO Witt Industries Galvanized Steel Lid For 24 Gallon Trash Can, Silver (WCD24L)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Gray, Plastic (FG263100GRAY)
- TOUGH GUY 32 gal Dome Bottle and Can Recycling Top, 17 in W/Dia, Blue, LLDPE, 1 Openings (4UAW6)
- Rubbermaid Trash Can Lids