Shop All Trash Can Lids
Rubbermaid
FG268988BEIG Untouchable 92 Qt. / 23 Gallon Beige Square Trash Can Drop Shot Lid
Mfr # 6902689BG
Zoro # G311510431
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 6902689BG
- Zoro # G311510431
- Country of Origin China
- Category Trash Can Lids
Description
Provide patrons with an easy waste disposal option thanks to this Rubbermaid FG268988BEIG Untouchable 92 qt. / 23 gallon beige square trash can drop shot lid! Paired with the compatible trash can sold separately this lid provides a quick quiet closing lid that masks odors and hides trash from your patron's view. The lid is smartly designed with a drop-and-swing composition that's easily accessible and quickly returns to hide contents.Built with superior durability this lid is made from crack-resistant construction that makes it great for indoor and outdoor use. Plus this feature resists any odor or insect problem that may occur. With a smooth surface this lid is extremely easy to clean to keep the subtlety and cleanliness of this trash can lid.Overall Dimensions:Width: 16''Depth: 16''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Multipurpose Scrub Sponge, 4-1/2"x2-3/4", , Blue, PK 3 (MMMMP3)
- PROTEAM Extension Cord, 14 ga., 50 ft., Yellow (833432)
- HOMESTEAD SRBH Bucket Hook & Gate Latch - Pack Of 25 (HO699323)
- HOOVER COMMERCIAL Standard CU2, 10 PK (AH10143)
- RUBBERMAID 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID COMMERCIAL Flat Lid For 40 Gallon Square Rubbermaid Brute Waste Receptacles - Gray (FG353900GRAY)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Black, Resin, 1 Openings (FG267360BLA)
- RUBBERMAID COMMERCIAL Large Wastebasket Lid, 11.6" W/Dia, Black, Plastic (RCP306700BK)
- Rubbermaid Trash Can Lids