Shop All Trash Can Lids
Rubbermaid
FG2689-88GRAY Untouchable 92 Qt. / 23 Gallon Gray Square Trash Can Lid
Mfr # 6902689GY
Zoro # G511510392
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 6902689GY
- Zoro # G511510392
- Country of Origin China
- Category Trash Can Lids
Description
Provide patrons with an easy waste disposal option thanks to this Rubbermaid FG2689-88GRAY Untouchable 92 qt. / 23 gallon gray square trash can lid! Paired with the compatible trash can sold separately this lid provides a quick quiet closing lid that masks odors and hides trash from your patron's view. The lid is smartly designed with a drop-and-swing composition that's easily accessible and quickly returns to hide contents.Built with superior durability this lid is made from crack-resistant construction that makes it great for indoor and outdoor use. Plus this feature resists any odor or insect problem that may occur. With a smooth surface this lid is extremely easy to clean to keep the subtlety and cleanliness of this trash can lid.Overall Dimensions:Width: 16''Depth: 16''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 55TR (55TR)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.5 mil, Clear, 100 PK (RNW4615C)
- BSC PREFERRED Rubbermaid Brute Flat Trash Can Lid - 32 Gallon, Gray (H-1048GR)
- REMCO 13" Red Bench Brush, Polyester (45824)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID Dome Lid, 22-11/16 W/Dia, Red, Plastic (FG263788RED**)
- RUBBERMAID 2008188 Wheeled Trash Can with Lid, 45 gal Capacity, Plastic, Black, Hinged Closure (FG5J8124BLA)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID FG261960WHT BRUTE 20 Gallon White Round Trash Can Lid (690FG2619WH)
- GLOBAL INDUSTRIAL Dolly for 20, 32, 44, 55 Gallon Trash Container (240466BK)
- Rubbermaid Trash Can Lids