Shop All Trash Can Lids
Rubbermaid
FG267400BLA Slim Jim Black Hinged Rectangular Trash Can Lid
Mfr # 690FG67400BK
Zoro # G111510464
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 690FG67400BK
- Zoro # G111510464
- Country of Origin China
- Category Trash Can Lids
Description
Help conceal unattractive waste and reduce unpleasant odors with this Rubbermaid FG267400BLA Slim Jim black hinged trash can lid! This convenient lid allows you to keep unsightly trash covered and out of view to promote a clean professional appearance. Plus it closes completely to prevent overflowing waste from accidently falling out onto the floor.Made of high-quality commercial-grade resin this lid is designed to withstand the rigors of any fast-paced environment. It also complies with the FDA's Health and Human Services 5-501.11.3 standard which states that indoor receptacles that contain food residue are not in continuous use or are completely filled should be covered with tight-fitting lids. This trash can lid is also perfect for concealing your organic waste making it an excellent composting solution for your establishment. Simply snap this lid on a compatible Slim Jim trash can to help maintain your clean restaurant school office or hotel.Overall Dimensions:Width: 21 15/16''Depth: 13 1/2''Height: 1 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPITALITY 1 SOURCE Blue Ironing Board Pad/Cvr, Bungee, 55In L (CEFB02)
- RUBBERMAID COMMERCIAL Cotton Pads, f/Wall Washer Kit, Washable WE, PK 12 (RCPS299CT)
- TOUGH GUY Floor Squeegee, Straight, 22" W (59JM35)
- COMET Cleanser with Chlorinol, Powder, 21 oz Canister (32987)
- RUBBERMAID Dome Lid, 22-11/16 W/Dia, Red, Plastic (FG263788RED**)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID FG261960WHT BRUTE 20 Gallon White Round Trash Can Lid (690FG2619WH)
- RUBBERMAID 2008188 Wheeled Trash Can with Lid, 45 gal Capacity, Plastic, Black, Hinged Closure (FG5J8124BLA)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID COMMERCIAL 32 Gal Bottle and Can Recycling Top, Blue, Plastic (1788376)
- Rubbermaid Trash Can Lids