Shop All Trash Can Lids
Rubbermaid
FG266400GRAY Untouchable 35 / 50 Gallon Gray Square Trash Can Drop Shot Lid
Mfr # 690FG2664GY
Zoro # G811510276
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG2664GY
- Zoro # G811510276
- Country of Origin United States
- Category Trash Can Lids
Description
Combining convenience with sanitation this Rubbermaid FG266400GRAY Untouchable 35 / 50 gallon gray square trash can drop shot lid provides hands-free waste disposal with a simple intuitive design. It easily snaps onto your square container converting it into a rugged indoor or outdoor receptacle bringing you lasting durability and stability! Use this lid with your compatible Untouchable 35 or 50 gallon trash can sold separately to provide sleek efficient waste management in your business!This trash can lid boasts a subtle gray color that blends in seamlessly in offices or in commercial settings. Featuring a swing top design it enables hands-free disposal of waste so your patrons don't have to touch any part of the unit increasing the overall sanitation of your environment. Ideal for outdoor use this lid is made of post consumer recycled resin PCR that meets EPA guidelines and also prevents rusting chipping cracking or denting!Overall Dimensions:Length: 20 1/8''Width: 20 1/8''Height: 6 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS Brown upright broom, coarse 13" sweep, 54" wood handle (5619-R)
- TORNADO Drum Vacuum, Standard 83 cfm (95953)
- SPARTA 0.5 in W Radiator Style Brush, Orange, Polypropylene (41198EC24)
- RUBBERMAID COMMERCIAL 5 in Cut-End Dust Mop, White, Cotton (FGM15000WH00)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID 2008188 Wheeled Trash Can with Lid, 45 gal Capacity, Plastic, Black, Hinged Closure (FG5J8124BLA)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID Dome Lid, 22-11/16 W/Dia, Red, Plastic (FG263788RED**)
- RUBBERMAID FG261960WHT BRUTE 20 Gallon White Round Trash Can Lid (690FG2619WH)
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- Rubbermaid Trash Can Lids