Shop All Trash Cans
Rubbermaid
FG265500GRAY BRUTE 55 Gallon Gray Round Trash Can
Mfr # 690FG2655GY
Zoro # G911510312
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 690FG2655GY
- Zoro # G911510312
- Country of Origin United States
- Category Trash Cans
Description
The gray Rubbermaid FG265500GRAY BRUTE 55 gallon trash container can be used for a variety of purposes. The double-ribbed base increases stability and dragging capacity and built-in handles on this waste basket allow for non-slip lifting and anti-jam nesting. Featuring four integrated venting channels this design allows air flow around and below the bag reducing the required force of trash bag removal.The heavy-duty durable trash container features an all plastic professional-grade construction this can resists dents and will not rust chip or peel with continuous use. Additionally it is made with food safe materials for use in prep or storage applications. Regardless of whether you need a recycling can trash can or large bulk storage container this Rubbermaid can is sure to do the job!Overall Dimensions:Top Diameter: 26 1/2''Bottom Diameter: 20 1/2''Height: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Boot Brush w/Rack, 10 in., 10 in L Brush, Blue, Plastic (35601SP)
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- P&G Febreeze AIR Freshener 8.8 oz. Linen & Sky, 6PK (96256)
- GOJO 5000 ml Liquid Hand Soap Refill Cartridge (7520-02)
- RUBBERMAID 3 gal White Polypropylene Open Top Wastebasket (5L51-00-WHT)
- RUBBERMAID Wastebasket Open 32 Qt Dk Blk (FG5L6000CSHM)
- RUBBERMAID Slim Jim Resin 23 gal Garbage Can Lid (FG267360GRAY)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (RBMD1971258)
- RUBBERMAID Rubbermaid 3.7C Tka Div (2042882)
- RUBBERMAID Premier Series III 13 gal Gray Plastic/Stainless Steel Step On Trash Can (2120983)
- WITT INDUSTRIES Witt Industries 35FTSVN Single Opening Waste Receptacle With Flat Top (35FTSVN)
- Rubbermaid Trash Cans