No Product Image Available

Rubbermaid

FG264560WHT BRUTE 44 Gallon White Round Trash Can Lid


product price: $43.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Prevent still water buildup on your outdoor trash can with this Rubbermaid BRUTE FG264560WHT 44 gallon white trash can lid. Featuring self-draining channels this design does not allow rain water to pool atop the lid and attract mosquitos or bacteria. Made of professional-grade plastic this lid is resistant to denting fading warping cracking and crushing. Featuring a UV inhibitor this lid promises a long product life even in the most extreme commercial settings. Additionally each lid is food safe meaning it can be used in both storage or prep applications. Regardless of whether you need a recycling can trash can or large bulk storage container this Rubbermaid can lid is sure to keep its contents covered! Additionally each lid is food safe meaning it can be used in both storage or prep applications. Regardless of whether you need a recycling can trash can or large bulk storage container this Rubbermaid can lid is sure to keep its contents covered!Thanks to its snap on design and ridges along the perimeter this heavy-duty lid can securely support stacked BRUTE containers and provide space-efficient storage. Furthermore built-in handles allow for non-slip lifting and anti-jam nesting. Add this lid to your Rubbermaid BRUTE 44 gallon trash can sold separately for optimal durability convenience and sanitation.Overall Dimensions:Top Diameter: 24 1/2''Height: 2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.