No Product Image Available

Rubbermaid

FG263273BLUE BRUTE 32 Gallon Blue Round Recycling Can


product price: $78.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make your waste collection more efficient with this Rubbermaid FG263273BLUE BRUTE 32 gallon blue recycling can. Featuring four integrated venting channels this design allows air flow around and below the bag reducing the required force of trash bag removal. In comparison to traditional containers this force is reduced by 50% making it less strenuous for your staff! Additionally four can liner cinches securely clasp onto the bag ensuring it remains stationary and eliminates the need for tying a knot.Two built-in ProTouch handles provide comfortable non-slip lifting and anti-jam nesting. Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying. This heavy-duty durable recycling container features an all plastic professional-grade construction that resists dents and does not fade warp or crack with continuous use. Regardless of whether you need a recycling can or trash can this Rubbermaid can is sure to do the job!Overall Dimensions:Top Diameter: 22 5/8''Height: 27 1/4''Capacity: 32 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.