No Product Image Available

Rubbermaid

FG263200GRAY BRUTE 32 Gallon Gray Round Trash Can


product price: $78.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This trash can is constructed with the reliable durability customers have come to expect from BRUTE products and is designed with professionalgrade construction that resists dents and does not fade warp or crack with continuous use. In addition to a clean unobtrusive appearance this trash can features four integrated venting channels. The design of these channels allows air flow around and below the bag reducing the required force of trash bag removal. 50% Easier Removal : Reduced force required to remove bags means less strenuous work for your staff! Four can liner cinches securely clasp onto the bag ensuring it remains stationary and eliminates the need for tying a knot. Versatile 32 Gallon Capacity : Additionally each container is food safe meaning it can be used in both storage or prep applications. Regardless of whether you need a recycling can trash can or large bulk storage container this Rubbermaid can is sure to do the job! Heavy Duty Handles : Two builtin ProTouch handles provide comfortable nonslip lifting and antijam nesting. The can liner cinches also rest beside the handles for easy access. Molded Base : The bottom's molded base grips are deeply ribbed for optimal control during emptying.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.