Shop All Trash Can Lids
Rubbermaid
FG263100WHT BRUTE 32 Gallon White Round Trash Can Lid
Mfr # 690FG2631WH
Zoro # G311510721
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG2631WH
- Zoro # G311510721
- Country of Origin United States
- Category Trash Can Lids
Description
Prevent still water buildup on your outdoor trash can with this Rubbermaid BRUTE FG263100WHT 32 gallon white trash can lid. Featuring self-draining channels this design does not allow rain water to pool atop the lid and attract mosquitos or bacteria. Made of professional-grade plastic this lid is resistant to denting fading warping cracking and crushing. Featuring a UV inhibitor this lid promises a long product life even in the most extreme commercial settings. Additionally each lid is food safe meaning it can be used in both storage or prep applications. Regardless of whether you need a recycling can trash can or large bulk storage container this Rubbermaid can lid is sure to keep its contents covered!Thanks to its snap on design and ridges along the perimeter this heavy-duty lid can securely support stacked BRUTE containers and provide space-efficient storage. Furthermore built-in handles allow for non-slip lifting and anti-jam nesting. Add this lid to your Rubbermaid BRUTE 32 gallon trash can sold separately for optimal durability convenience and sanitation.Overall Dimensions:Diameter: 22 1/4''Height: 1 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Black/Green 1/2" Steel with Rubber Grip Floor Scraper (HDSS0)
- TOUGH GUY 24 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 1TTY3 (1TTY3)
- HOLLOWAY HOUSE Hexol Clnr & Ddrzr 16Oz (30454-4)
- NILFISK Cartridge Filter, Dry, HEPA Cartridge Filter (8-17262)
- RUBBERMAID Dome Lid, 22-11/16 W/Dia, Red, Plastic (FG263788RED**)
- RUBBERMAID 2008188 Wheeled Trash Can with Lid, 45 gal Capacity, Plastic, Black, Hinged Closure (FG5J8124BLA)
- RUBBERMAID FG261960WHT BRUTE 20 Gallon White Round Trash Can Lid (690FG2619WH)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Blue, Resin, 1 Openings (1834840)
- Rubbermaid Trash Can Lids