Shop All Trash Can Lids
Rubbermaid
FG263100RED BRUTE 32 Gallon Red Round Trash Can Lid
Mfr # 690FG2631RD
Zoro # G111510716
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG2631RD
- Zoro # G111510716
- Country of Origin United States
- Category Trash Can Lids
Description
Prevent still water buildup on your outdoor trash can with this Rubbermaid BRUTE FG263100RED 32 gallon red trash can lid. Featuring self-draining channels this design does not allow rain water to pool atop the lid and attract mosquitos or bacteria. Made of professional-grade plastic this lid is resistant to denting fading warping cracking and crushing. Featuring a UV inhibitor this lid promises a long product life even in the most extreme commercial settings. Additionally each lid is food safe meaning it can be used in both storage or prep applications. Regardless of whether you need a recycling can trash can or large bulk storage container this Rubbermaid can lid is sure to keep its contents covered!Thanks to its snap on design and ridges along the perimeter this heavy-duty lid can securely support stacked BRUTE containers and provide space-efficient storage. Furthermore built-in handles allow for non-slip lifting and anti-jam nesting. Add this lid to your Rubbermaid BRUTE 32 gallon trash can sold separately for optimal durability convenience and sanitation.Overall Dimensions:Top Diameter: 22 1/4''Height: 1 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Red, PK12 (54260)
- KIMBERLY-CLARK PROFESSIONAL Lev-R-Matic Roll Towel Dispenser, 13 3/10w x 9 4/5d x 13 1/2h, Smoke (09765)
- SELLARS Big Grip Wipers (55208)
- REMCO 9-1/4"L Green Scrub Brush (70672)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Recycling Can wLid, 50 Gallon, Blue (FG9W2773BLUE)
- REV-A-SHELF Accessory, 14 in W/Dia, Silver, Plastic (RV-35-LID-17-1)
- SPECIALMADE GOODS AND SERVICES Rubbermaid® Lid for Brute Rollout Container, Black - FG9W27L2BLA (FG9W27L2BLA)
- Rubbermaid Trash Can Lids