Shop All Recycling Bins
Rubbermaid
FG262073BLUE BRUTE 20 Gallon Blue Round Recycling Can
Mfr # 690FG26207BL
Zoro # G711510291
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG26207BL
- Zoro # G711510291
- Country of Origin United States
- Category Recycling Bins
Description
Make your waste collection more efficient with this Rubbermaid FG262073BLUE BRUTE 20 gallon blue recycling can. Featuring four integrated venting channels this design allows air flow around and below the bag reducing the required force of trash bag removal. In comparison to traditional cans this force is reduced by 50% making it less strenuous for your staff! Additionally four can liner cinches securely clasp onto the bag ensuring it remains stationary and eliminates the need for tying a knot.Two built-in ProTouch handles provide comfortable non-slip lifting and anti-jam nesting. Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying. This heavy-duty durable recycling container features an all plastic professional-grade construction that resists dents and does not fade warp or crack with continuous use. When you need a recycling can this Rubbermaid can is sure to do the job!Overall Dimensions:Diameter: 19 3/8''Height: 22 15/16''Capacity: 20 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER WetJet System Cleaning-Solution Refill, Blossom Breeze Scent, PK4 (77133)
- HERITAGE 7 gal Trash Can Liners, Standard-Duty, 6 microns, Natural, 2000 PK (Z4022RN R01)
- PROTOCHEM LABORATORIES 1 Gallon 4 PK (PC-18-1)
- OPS OPS Green 10"H x 4-1/2"W Multifold Dispenser, Stainless Steel (1250-01G)
- RUBBERMAID Round Multi Purpose Recycling Can, Blue, Plastic (FG262073BLUE)
- RUBBERMAID Recycling Tote Blue 14G (571473BLUE)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- RUBBERMAID 10.25 gal Blue Resin Recycling Bin (295773 BLUE)
- RUBBERMAID COMMERCIAL 18 gal Rectangular 18-gallon Recycling Box, Blue, Linear Low-Density Polyethylene (LLDPE); Plastic (RCP571873BE)
- TOUGH GUY 10 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU6)
- RUBBERMAID COMMERCIAL Recycling Bin, Rectangular, 23 gal Capacity, 11 in W, 22 in D, Recycle Symbol, Plastic, Blue (FG354007BLUE)
- Rubbermaid Recycling Bins