Shop All Trash Cans
Rubbermaid
FG262000BLUE BRUTE 20 Gallon Blue Round Trash Can
Mfr # 690FG2620BL
Zoro # G011510250
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG2620BL
- Zoro # G011510250
- Country of Origin United States
- Category Trash Cans
Description
Make your waste collection more efficient with this Rubbermaid FG262000BLUE BRUTE 20 gallon blue trash can. Featuring four integrated venting channels this design allows air flow around and below the bag reducing the required force of trash bag removal. In comparison to traditional containers this force is reduced by 50% making it less strenuous for your staff! Additionally four can liner cinches securely clasp onto the bag ensuring it remains stationary and eliminates the need for tying a knot.Two built-in ProTouch handles provide comfortable non-slip lifting and anti-jam nesting. Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying. This heavy-duty durable trash container features an all plastic professional-grade construction that resists dents and does not fade warp or crack with continuous use. Additionally each container is food safe meaning it can be used in both storage or prep applications. Regardless of whether you need a recycling can trash can or large bulk storage container this Rubbermaid can is sure to do the job!Overall Dimensions:Top Diameter: 19 1/2''Height: 22 7/8''Capacity: 20 gallons 75.7 liters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH T-Shirt Reclaimed Rags - White - 10 lb Bag (R2-W50-10BG)
- WINDEX Original Scent Glass Cleaner 38 pk Wipes, 38PK (00296)
- ZEP Cleaners & Detergents, Bottle, Citrus, 4 PK (67923)
- TOUGH GUY Sleeve Filter, Foam, Exhaust Filter (10E706)
- RUBBERMAID Fg Waste Basket, 28 Qt Capacity, Resin, Black (295600BLA)
- RUBBERMAID Rubbermaid 3.7C Tka Div (2042882)
- RUBBERMAID FG354060BLA 92 Qt. / 23 Gallon Slim Jim Black Rectangular Trash Can (690FG35400BK)
- RUBBERMAID 32 Gal. Recycling Trash Can (FG263273BLUE)
- RUBBERMAID STEP-ON TRASH CAN 18G (FG614500BEIG)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (FG354100LGRAY)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, 19 3/8 in Dia, Open Top, Polyethylene (FG262000WHT)
- Rubbermaid Trash Cans