Shop All Trash Can Lids
Rubbermaid
FG261960BLA BRUTE 20 Gallon Black Round Trash Can Lid
Mfr # 690FG2619BK
Zoro # G111510488
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG2619BK
- Zoro # G111510488
- Country of Origin United States
- Category Trash Can Lids
Description
Prevent still water buildup on your outdoor trash can with this Rubbermaid BRUTE FG261960BLA 20 gallon black trash can lid. Featuring self-draining channels this design does not allow rain water to pool atop the lid and attract mosquitos or bacteria. Made of professional-grade plastic this lid is resistant to denting fading warping cracking and crushing. Featuring a UV inhibitor this lid promises a long product life even in the most extreme commercial settings. Additionally each lid is food safe meaning it can be used in both storage or prep applications. Regardless of whether you need a recycling can trash can or large bulk storage container this Rubbermaid can lid is sure to keep its contents covered!Thanks to its snap on design and ridges along the perimeter this heavy-duty lid can securely support stacked BRUTE containers and provide space-efficient storage. Furthermore built-in handles allow for non-slip lifting and anti-jam nesting. Add this lid to your Rubbermaid BRUTE 20 gallon trash can sold separately for optimal durability convenience and sanitation.Overall Dimensions:Top Diameter: 19 7/8''Height: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOT SHOT Spot and Stain Remover, Bottle, PK12 (WDC 9729)
- PINE-SOL Lemon Fresh Scent Multi-Surface Cleaner Liquid 48 oz (40199)
- ZEP 18OZ Foam Degreaser (ZUHFD186)
- JOY DISHWASH LIQUID LEMON 11OZ (JOYSU31)
- RUBBERMAID Dome Lid, 22-11/16 W/Dia, Red, Plastic (FG263788RED**)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID 2008188 Wheeled Trash Can with Lid, 45 gal Capacity, Plastic, Black, Hinged Closure (FG5J8124BLA)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID FG261960WHT BRUTE 20 Gallon White Round Trash Can Lid (690FG2619WH)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240459BL)
- Rubbermaid Trash Can Lids