Shop All Trash Can Lids
Rubbermaid
FG260900WHT BRUTE 10 Gallon White Round Trash Can Lid
Mfr # 690FG2609WH
Zoro # G811510627
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG2609WH
- Zoro # G811510627
- Country of Origin United States
- Category Trash Can Lids
Description
The white Rubbermaid FG260900WHT BRUTE 10 gallon trash container lid is strong and snaps on for secure stable stacking. The heavy-duty durable trash container lid features an all plastic professional-grade construction this can resists dents and will not rust chip or peel with continuous use. Built-in handles on this lid allow for non-slip lifting and anti-jam nesting. Additionally each lid is food safe meaning it can be used in both storage or prep applications. Regardless of whether you need a recycling can trash can or large bulk storage container this Rubbermaid can lid is sure to keep its contents covered!Overall Dimensions:Diameter: 16''Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Crevice Tool, for D1618/D1619 (D1444)
- SCOTT Mango Automatic/Continuous Release Plug-In Air Freshener Refill **1 REFILL** (12373)
- RUBBERMAID COMMERCIAL 72 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ75500YL00)
- 3M Sorbents, 73 gal, 3 ft x 144 ft, Oil, White, Polyester, Polypropylene (HP-100)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID 2008188 Wheeled Trash Can with Lid, 45 gal Capacity, Plastic, Black, Hinged Closure (FG5J8124BLA)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID Dome Lid, 22-11/16 W/Dia, Red, Plastic (FG263788RED**)
- RUBBERMAID FG261960WHT BRUTE 20 Gallon White Round Trash Can Lid (690FG2619WH)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Beige, Resin, 1 Openings (FG266400BEIG)
- Rubbermaid Trash Can Lids