Shop All Squeegees
Rubbermaid
FC9C3200BLA 24'' Black Straight Blade Rubber Floor Squeegee with Metal Frame
Mfr # 690FG9C3200
Zoro # G011519871
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG9C3200
- Zoro # G011519871
- Country of Origin China
- Category Squeegees
Description
Effectively and efficiently clean your floors with this Rubbermaid FC9C3200BLA 24'' black rubber floor squeegee with metal frame. Ideal for daily liquid cleanup on your floors its durable professional-grade straight rubber blade is an excellent option for cleaning liquid and removing lingering dirt and debris off of smooth even surfaces such as tile concrete and linoleum to give your floors a nice streak-free shine. Additionally its single blade design eliminates bacteria growth for a long-lasting blade that is easy to sanitize after use.Having the correct blade width for the job is absolutely necessary to ensure your areas are cleaned efficiently in a timely fashion. With its versatile 24'' width this squeegee provides plenty of coverage for large areas in your cafeteria church or office while still maintaining easy maneuverability. The squeegee blade is attached to a sturdy metal frame which includes a tapered handle socket. To use on your floors simply attach to any standard tapered handle sold separately.Overall Dimensions:Length: 24''Depth: 4''Height: 6 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN BRUSH 4 1/2 in W Car Wash Brush, Not Applicable L Handle, 4 1/2 in L Brush, Gray, Wood, 5 in L Overall (MIB-41129)
- RUBBERMAID COMMERCIAL Door Latch (FG9W71L5RED)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, White, Aluminum/Plastic (29755)
- NAMCO Fome-Brak Carpet Defoamer 1 gal, 4PK (NA379310)
- ETTORE Golden Glove Sleeve 10 Inch (51010)
- ETTORE 18 In. Straight Rubber Floor Squeegee (61054)
- ETTORE Complete Master Brass Squeegee 22 Inch (1324, 1152)
- IDESIGN Shower Squeegee, 12 in Blade, 712 in OAL, Clear (58740)
- GORDON BRUSH 18" Heavy Socket Moss Rubber Squeegee Blade in Steel Housing (M625182)
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (2XKU8)
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (71252)
- Rubbermaid Squeegees