Shop All Bench and Floor Scales
Rubbermaid
DYMO® by Pelouze® PEL1776111 S100 Portable Digital USB Shipping Scale, 100 Lb.
Mfr # PEL1776111
Zoro # G505173558
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # PEL1776111
- Zoro # G505173558
- UPC # 92980000910
- Country of Origin China
- Category Bench and Floor Scales
Description
Dymo by pelouze pel1776111 s100 portable digital usb shipping scale,100 lb. fully portable scale with built-in wrap-around handle allows you to carry the scale to heavy items instead of lugging items to the scale. Detachable lcd screen for hand-held or wall-mounted viewing of easy-to-read digital reading. Connect scale via usb cable to pc or mac to use popular online shipping applications. Convenient "hold" feature locks weight display for ten seconds after package is removed from scale. High capacity scale is perfect for shipping areas. Scale type: shipping; electronic/mechanical: electronic. power source(s): computer usb, ac adapter (included) or 3 aaa batteries (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Bulletin/Whiteboard Combination 3 ft x 4 ft, Blue (XA0522830)
- TARIFOLD Document Desk Display Unit, 10 Black Pock (D271)
- ZORO SELECT 1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05705)
- CLAUSS Shears, Bent, 12 In. L, Ambidextrous (1085005)
- OHAUS Ohaus® D33XW75C1R6 3000 Washdown I-D33 Stainless Steel Bench Scale (83999818)
- OHAUS Digital Compact Bench Scale 320g Capacity (AX324)
- UWE NTEP Bench Scale, 150 kg, .05 kg, 13x17" Cast Alum Base, Legal For Trade, RS232, 2" Backlit Display (UFM-B150)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (1610-00)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (HCB 3001)
- OHAUS Bench Scale, Digital, SS (D33P75B1L2)
- OHAUS Ranger 3000, Valor 7000 Ethernet Kit (30037447)
- Rubbermaid Shipping & Packing Scales