Shop All Dump Carts
This Product is Discontinued
Rubbermaid
Dump Cart, 8 cu. ft., 750 lb., Pneumatic (Discontinued)
Mfr # FG566261BLA
Zoro # G1480997
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Wheels 2
- Cubic Foot Capacity 10.3 cu. ft.
- Load Capacity - Hoppers and Cube Trucks 750 lb
- Container Material - Hoppers and Cube Trucks Structural Foam Plastic
- Overall Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # FG566261BLA
- Zoro # G1480997
- UPC # 086876185966
- Country of Origin Unknown
- Category Dump Carts
Dimensions
Overall Length | 60" |
Overall Width | 36" |
Overall Height | 25" |
Inside Width | 26-1/2" |
Wheel Diameter | 16 in |
Wheel Width | 4 in |
Inside Height | 12-1/2" |
Inside Length | 36-1/2" |
Details
Item | Trailer Cart |
Number of Wheels | 2 |
Cubic Foot Capacity | 10.3 cu. ft. |
Load Capacity - Hoppers and Cube Trucks | 750 lb |
Container Material - Hoppers and Cube Trucks | Structural Foam Plastic |
Color - Hoppers and Cube Trucks | Black |
Wheel Type | Pneumatic |
Volume Capacity | 3/8 cu. yd. |
Cubic Yard Capacity | 0.38 cu. yd. |
Color | Black |
Wheel Material | Rubber |
Load Capacity | 750 lb. |
Features | Hefty, 3/4" diameter carbon-steel axle helps to increase load-bearing effectiveness. |
Cart Material | Structural Foam |
Description
Trailer Cart, Cubic Foot Capacity 10.3 cu ft, Number of Wheels 2, Wheel Type Pneumatic, Load Capacity - Hoppers and Cube Trucks 750 lb, Container Material - Hoppers and Cube Trucks Structural Foam Plastic, Overall Height 25 in, Overall Length 60 in, Overall Width 36 in, Inside Length 36 1/2 in, Inside Width 26 1/2 in, Inside Height 12 1/2 in, Wheel Diameter 16 in, Wheel Material Rubber, Wheel Width 4 in, Color - Hoppers and Cube Trucks Black, Cubic Yard Capacity 0.38 cu yd
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.