Shop All Trash Can Lids
Rubbermaid
Dome Lid, 22-11/16 W/Dia, Red, Plastic
Mfr # FG263788RED**
Zoro # G708610300
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Red
- Width/Diameter 22-11/16
- Height 12-1/4 in
- Depth 22-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # FG263788RED**
- Zoro # G708610300
- UPC # 86876148701
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 22-11/16 |
Height | 12-1/4 in |
Depth | 22-11/16 in |
Details
Lid Shape | Round |
Color | Red |
Item | Dome Lid |
Material | Plastic |
Description
Durable, heavy-duty containers for a variety of uses.All-plastic, professional-grade construction will not rust, chip or peel; resists dents. Strong, snap-on lids are available for secure, stable stacking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-242 Concrete Broom, Heavy Duty 18", 5 Foot Wood Handle (12-242)
- ETTORE PRODUCTS COMPANY Ettore Products 24in. Industrial Floor Squeegee 54024 (54024)
- PIG Sorbents, 34 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU101)
- BRAWNY P100 Disposable Cleaning Towels, 8" W x 12.50" L Box, 20 PK (GPC29221)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can Lid - 32 Gallon Gray (3201-GY)
- RUBBERMAID COMMERCIAL Brute 32 Gallon Dome-shaped Lids, Gray, Plastic (RCP263788GY)
- BRONCO Trash Can Lid, 44 gal Rnd Trash Can Lid (84104514)
- TOUGH GUY 23 gal Dome Paper Slot Recycling Top, 11 1/2 in W/Dia, Blue, polypropylene, 1 Openings (4UAV3)
- Rubbermaid Trash Can Lids