Shop All Buckets & Mop Pails
Rubbermaid Commercial
1 gal Rectangular Charging Bucket, 12 13/64 in H, Yellow, Plastic
Mfr # FGQ95088YEL
Zoro # G2615252
original price:
$76.62
4% off
new price: $72.97
/ea
$72.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Bucket/Pail Width 8 13/16 in
- Bucket/Pail Height 12 13/64 in
- Bucket/Pail Length 25 7/64 in
- For Use With Mfr. No. 6173
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ95088YEL
- Zoro # G2615252
- UPC # 086876206418
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 8 13/16 in |
Bucket/Pail Height | 12 13/64 in |
Bucket/Pail Length | 25 7/64 in |
Depth | 25.8" |
Height | 12.5" |
Overall Width | 9 in |
Overall Length | 25 in |
Width | 8.8" |
Overall Depth | 13 in |
Description
Charging Bucket, Material Plastic, Capacity 1 gal, Anti-Spill Yes, Color Yellow, Includes Handle Yes, Includes Casters No, Includes Bottom Drain No, Product Type Charging Bucket, Shape Rectangular, Overall Depth 13 in, Overall Length 25 in, Overall Width 9 in, Color Coding System Yes, Compatible Manufacturer Part Number 6173, Metal Detectable No, Series HYGEN, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Aerosol Furniture Polish, 17oz., PK12 (438-5136)
- ZEP Clear Blue, Pot-Pan Detergent, PK4 (287824)
- MINT-X 56 gal Rodent-Repellent Trash Bags, 43 in x 48 in, Heavy-Duty, 16 micron, Clear, 200 PK (MX4348HD C16)
- SPILLTECH Sorbents, 54 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRL150H)
- RUBBERMAID COMMERCIAL Executive 5-quart Heavy-duty Pail, 8.5" H, Black, Plastic; Polypropylene (RCP1857378CT)
- RUBBERMAID COMMERCIAL 8 3/4 gal Oval Mop Bucket, 17 in H, 16 in Dia, Yellow, Plastic (2064914)
- RUBBERMAID COMMERCIAL 17 qt Gray, Plastic (FG261700GRAY)
- RUBBERMAID COMMERCIAL 18 qt Red, Plastic (2064907)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Gray, Plastic (FG261400GRAY)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray, Plastic; Tubular Steel (RCP619400STLCT)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Cobalt Blue (2656-1)
- Rubbermaid Commercial Buckets & Mop Pails