Shop All Garment Racks
Rubbermaid
DISH DRNR13.8X17.6 WH
Mfr # 6032-AR WHT
Zoro # G1940982
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.9 in
- Material Metal
- Color White
- Overall Length 17.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 6032-AR WHT
- Zoro # G1940982
- UPC # 71691249566
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 5.9 in |
Overall Length | 17.6 in |
Details
Material | Metal |
Color | White |
Description
This dish drainer neatly organizes dishes after they have been washed. It has 13 slots for dishes and is extra deep for maximum capacity. It is sturdy enough to hold stoneware plates securely. Plus built-in Microban antimicrobial product protection fights the growth of stain and odor-causing bacteria keeping your dish drainer looking and smelling fresh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Plastic Lid (33011)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX06)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 42 in D, Vista Green (RTFAG042096F01VG)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- RUBBERMAID Easy Find 9C Square (2067179)
- RUBBERMAID Easy Find 2C Square (2067180)
- RUBBERMAID Easy Find 5C Square (2030353)
- RUBBERMAID Easy Find 24C Square (2049357)
- RUBBERMAID Keeper Cake Serv'N'Save (1777191)
- RUBBERMAID FOOD STRGE CONTNR SQR 3C (2030328)
- EAGLE GROUP Wall Mounted, Gowning Rack, CRM, 24"Wx48"L (C2448-WGR)
- Rubbermaid Garment Racks