Shop All Hand Soap & Lotion Dispensers
Rubbermaid
CrackleClean 2158424 15.8 oz. White Sanitizer Dispenser
Mfr # 6902158424
Zoro # G411636710
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 6902158424
- Zoro # G411636710
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
The Rubbermaid CrackleClean 2158424 sanitizer dispenser offers a unique customizable sanitizing option that engages users promotes hygiene and increases cleanliness in high-traffic environments. Users can enjoy the flexibility of adjustable dosing and the peace of mind provided by increased safety features including an antimicrobial push bar that is specially coated to diminish bacteria and germ growth. The dispenser also locks for additional security. This sleek white dispenser is fully ADA compliant and mountable with adhesive tape or screws hardware and drilling template included. The polished design blends seamlessly into any facility and contributes to the overall atmosphere of cleanliness and uniformity.Rubbermaid CrackleClean foaming gel offers an engaging sanitizing experience that encourages more frequent usage leading to higher levels of usage and cleanliness. This unique sanitizer provides a crackling sensation when dispensed and the gentle dye-free nature of the ingredients is ideal for all skin types. Its formula is proven to be extremely effective eliminating 99.99% of tested bacteria while added skin conditioners provide additional moisture and maintain a gentle cleanse. Engagement is further elevated by the clean and refreshing scent that is enjoyed with every application. Users will certainly appreciate and enjoy the one-of-a-kind satisfaction created by the CrackleClean formula!Overall Dimensions:Length: 5 7/16''Width: 5 1/4''Height: 10 15/16''Capacity: 15.8 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Motor (43574106)
- CARLISLE FOODSERVICE Utility Scrub, PPY Bristles, 8-1/2in, PK12, 12 PK (3650500)
- WARP BROTHERS Warp Brothers 795-6X20-B 6Mil 20X100 Black Poly Cover (795-6X20-B)
- POWERWELD INC Wypo® Tip Cleaners Standard Set - #6 - #26 (TCS)
- RUBBERMAID Soap Dispenser, 800mL, Black (FG450034)
- RUBBERMAID TC Touch-Free AutoFoam Dispenser Black/Black Pearl (FG750127-EA)
- RUBBERMAID OneShot Foam Dispenser Polished Chrome Low Profile (1938171-EA)
- RUBBERMAID 1980828 Lumecel, 1100 mL White / Grey Pearl Automatic Hands Free Soap Dispenser (690FG1980828)
- RUBBERMAID Microburst 3000 LCD Dispenser White (1793532-EA)
- PROVON LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray (1371-04)
- SANI-LAV Soap Dispenser, 32 oz, Stainless Steel (568)
- Rubbermaid Hand Soap & Lotion Dispensers