Shop All Food Containers
Rubbermaid
Covered Pitcher 2Qt
Mfr # 1777154
Zoro # G7680389
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 2 qt
- Color Clear/Red
- Material Plastic
- Exterior Length 8.87 in
- Exterior Width 7-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 1777154
- Zoro # G7680389
- UPC # 71691306214
- Country of Origin United States
- Category Food Containers
Dimensions
Exterior Length | 8.87 in |
Exterior Width | 7-3/4 in |
Exterior Height | 5.12 in |
Details
Capacity (Qt.) | 2 qt |
Color | Clear/Red |
Material | Plastic |
Description
Perfect for storing and serving your favorite drink the Classic Pitcher has a three-position lid that turns for pouring freely pouring with ice guard or closed. Its large comfortable handle makes for easy lifting and pouring.
- •Three position lid lets you pour with ice, without ice or to close
- •Large handle makes pouring more comfortable
- •Clear pitcher lets you see contents
- •Dishwasher safe away from heating element
- •These items are BPA Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP MICROWAVE Lamp, Microwave, 125V, 20W For - Part# Shrprlmpta095Wrzz (SHRPRLMPTA095WRZZ)
- HENNY PENNY Cord-Power Harmonized 1.50Mm (31584)
- RINNAI Fuse Harness Rl75I/E, Rl94I/E (Vc) (105000167)
- CLEVELAND Perforated Strainer 9" (KE00098)
- RUBBERMAID Container Storage Food 18 Pc (2066483)
- RUBBERMAID TAKEALONGS SANDWICH PK/4 (1832533)
- RUBBERMAID Container, 12Qt Round(Clear) Lemonade For - Part# Rbmdfg572624Clr (RBMDFG572624CLR)
- RUBBERMAID Dry Food Storage 10 Cup (1776471)
- RUBBERMAID Seal'N Saver Bottle 1Gal (2122604)
- RUBBERMAID TAKEALONGS DIVIDED PK/3 (7F57-RE-TCHIL)
- TABLECRAFT Plastic Pump W/ 11" Dip Tube, 1/4 OZ (66128)
- Rubbermaid Food Containers