Shop All Utility Carts
Rubbermaid Commercial
XCart, ES, 4 Bushel
Mfr # 1881749
Zoro # G307818640
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 24.1 in
- Overall Width 20.3 in
- Color Black
- Liner Style X-FRAME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1881749
- Zoro # G307818640
- UPC # 1881749
- Country of Origin Canada
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 24.1 in |
Overall Width | 20.3 in |
Details
Color | Black |
Liner Style | X-FRAME |
Bushel Capacity | 4 BU. |
Description
Equip your housekeeping staff with this durable, easytomaneuver basket truck The Rubbermaid Commercial Products Executive Series XFrame Laundry Hamper efficiently transports large, bulky loads, then conveniently collapses to minimize its storage footprint This singlebag cart has a capacity of four bushels Robust stainless steel, powdercoated frame prevents rusting and supports loads of up to 220 pounds The compact collapsible frame enables efficient storage The cart s width is reduced by 75 to just 45 inches wide when collapsed The unit stays upright in the collapsed position Multistream option provides the ability to easily divide and sort materials Colorcoded ribbons classify transport materials to prevent crosscontamination The detachable bag is easy to clean and disguises stains and dirt Premium, quiet casters swivel for superior maneuverability, while bumper guards add extra protection for walls and doors during transport
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Curb, 72 x 4 x 8 In, Black/Yellow (1790BLKX)
- ALL GEAR Weep Cord, Cotton, 1/2 In. dia., 100ft L (AGSBC12100)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" Polyurethane Wheels, 1,000 Lbs Cap. (B18305PLY)
- DAYTON Semi-Pneumatic Wheel 8 In. x 2.5 In. (MH5Z08001G)
- RUBBERMAID COMMERCIAL Rubbermaid® 6180-88 Black Trades Cart with Locking Cabinet (FG618088BLA)
- RUBBERMAID COMMERCIAL Convertible Utility Cart with Flush Plastic Shelf & Platform, Plastic, Flat, 2 Shelves, 400 lb (FG430000BLA)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 750 lb (FG453388BLA)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6700BLA)
- RUBBERMAID COMMERCIAL Polypropylene 2 Shelves, 330 lb (FG618000BLA)
- RUBBERMAID COMMERCIAL Utility Cart, 600lb Capacity, 46 9/50" H (2203280)
- RUBBERMAID COMMERCIAL Rubbermaid® Trademaster® Cart with Cabinet, 50" x 27" x 39", Black/Red, 1/Each (RUB480)
- Rubbermaid Commercial Utility & Storage Carts