Shop All Utility Cart Accessories
Rubbermaid Commercial
XCart Bag, ES, 8 Bushel
Mfr # 1881783
Zoro # G907818637
product price: $91.09
/ea
Sold in multiples of 2 for $182.18
Free Shipping & Returns
$182.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 30.5 in
- Overall Height 27.30 in
- Color Black
- Load Capacity 8 BU.
- Width 22.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1881783
- Zoro # G907818637
- UPC # 1881783
- Country of Origin Canada
- Category Utility Cart Accessories
Dimensions
Overall Length | 30.5 in |
Overall Height | 27.30 in |
Width | 22.4 in |
Details
Color | Black |
Load Capacity | 8 BU. |
Series | Executive Series |
Description
Make laundering services a breeze with a Rubbermaid Commercial Products 8bushel bag, compatible with the Executive Series Xcart With eight separate bushels, sorting based on various needs or preferences is easy and effective The bushels collapse into one for easy and efficient storage when the bag is not needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/8 SELF-LK HK LAT KIT, UPC, 8490599 (8490599)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500C-15)
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S3514-SPUS-TLB-121315)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster Set with Brake (SCC-20S314-SSS-TLB-4)
- RUBBERMAID COMMERCIAL Drawer, 40 lb., Red, Steel, 25 In. L (FG459300RED)
- RUBBERMAID COMMERCIAL Bins, 4 Gal, f/Utility Cart, 17"x12-1/2"x10-1/2", 2PK, BK (RCP335488BLACT)
- RUBBERMAID COMMERCIAL Bin, 4 Gallon, f/Utility Cart, 17"x12-1/2"x10-1/2", Black (RCP335488BLA)
- RUBBERMAID COMMERCIAL Utility Cart Replacement Parts, Door Kit with Lock (FG4094L1BLA)
- RUBBERMAID COMMERCIAL Replacement Handle, 3-1/8"x7-1/4", Blk (2110124)
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W (FG335488BLA)
- GLOBAL INDUSTRIAL Left Leg for Large Style 498526, 498529 Plastic Service Carts (RP1001)
- Rubbermaid Commercial Utility Cart Accessories