Shop All Mop Wringers
Rubbermaid Commercial
Wringer, Down Press, 15.5x20x23.5", Brown
Mfr # 757788BRN
Zoro # G6896738
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Brown
- Wringer Capacity 35 qt
- Overall Length 20"
- Overall Width 15.5"
- Overall Height 23.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 757788BRN
- Zoro # G6896738
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Length | 20" |
Overall Width | 15.5" |
Overall Height | 23.5" |
Details
Wringer Color | Brown |
Wringer Capacity | 35 qt |
Item | Mop Wringer |
Features | Splash Resistant |
Material | Tubular Steel; Plastic |
Description
Wringer,Down Press,15.5x20x23.5 In.,Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Squeegee - Front For Minuteman 246083 (GSQ1228BU)
- DQB INDUSTRIES Dqb Industries 09942 24 in. Contractor Push Broom (9942)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2024CEA (BWK2024CEA)
- PURELL Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1905-02)
- RUBBERMAID COMMERCIAL 44 qt Side Press Mop Bucket and Wringer Combination, Yellow, Plastic (FG618688YEL)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Brown, Polypropylene (FG757788BRN)
- RUBBERMAID COMMERCIAL Down Press Wringer, Yellow, Plastic (2064959)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Reverse Press, 7 3/4 gal gal Capacity, Yellow (FG738000YEL)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Red, Polypropylene (FG757888RED)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer, Red, Plastic (JAN183)
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Green, Plastic (260595GN)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers