Shop All Dusters
This Product is Discontinued
Rubbermaid Commercial
Window Cleaning Pad, Microfiber, Blue (Discontinued)
Mfr # 2018825
Zoro # G5116443
This Product is Discontinued
Key Features
- Length 12 5/8 in
- Material Microfiber
- For Use With Mfr. No. 2018824
- Color Blue
- Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2018825
- Zoro # G5116443
- UPC # 086876239386
- Country of Origin China
- Category Dusters
Dimensions
Length | 12 5/8 in |
Width | 5 1/4 in |
Overall Width | 5 1/2 in |
Details
Item | Window Cleaning Pad |
Material | Microfiber |
For Use With | Mfr. No. 2018824 |
Color | Blue |
Accessory Type | Window Cleaning Pad |
Product Type | Window Pad |
Compatible Manufacturer Part Number | 2018824 |
Description
Window Cleaning Pad, Product Type Window Pad, Color Blue, Overall Length 13 in, Overall Width 5 1/2 in, Compatible Grainger Part Number 450Y71, Compatible Manufacturer Part Number 2018824, Material Microfiber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.