Shop All Plastic Wheels
Rubbermaid Commercial
Wheel for 5642, 5642-61 Big Wheel Cart, 20" diameter, Black
Mfr # M1564200
Zoro # G4062762
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Wheel/Tread Material Rubber; Structural Foam
- Wheel Color Black
- For Use With Rubbermaid® Commercial 5642; Rubbermaid® Commercial 5642-10; Rubbermaid® Commercial 5642-61; Rubbermaid® Commercial 5654-61
- Size 20" Wheel
- Weight 3.527 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # M1564200
- Zoro # G4062762
- UPC # 86876173819
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Size | 20" Wheel |
Details
Caster Wheel/Tread Material | Rubber; Structural Foam |
Wheel Color | Black |
For Use With | Rubbermaid® Commercial 5642; Rubbermaid® Commercial 5642-10; Rubbermaid® Commercial 5642-61; Rubbermaid® Commercial 5654-61 |
Weight | 3.527 lbs |
Capacity | 150 lbs |
Description
Rubbermaid® Commercial Wheel for 5642, 5642-61 Big Wheel Cart, 20" diameter, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protector, Yllw, 72inH, 14inW, I-Beam (V-PAD-I-68-Y)
- NATIONAL HARDWARE Pulley Zinc Plated 3In (N220-020)
- VESTIL Flow 4, Roller 48 In. (FLO-4-RLR)
- ROYAL BASKET TRUCKS Hamper Bag, Blue Vinyl, Towels (R00-BBX-THN)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 900 lb. (P-N-060X020/050R-001)
- ZORO SELECT Caster Wheel, 5000 lb., 8" dia., 2-1/2" W (W-825-FSH-3/4MC)
- PEGASUS Wheel, Gray TPR, 5" x 2", Roller Brg (P-RP-050X020/050R)
- CASTERHQ TP-80F, 2.5" Wheel, Retractable Leveling Machine Casters, (TP9380-01-NYL-IPC)
- ZORO SELECT Caster Wheel, 3000 lb., 10" dia., 2-1/2" W (W-1025-V-1MC)
- COLSON Colson® 2 Series Wheel 5.00005.929 WS - 5 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing (5.00005.929 WS)
- VESTIL Polypropylene Wheel 6x2 Red/White (WHL-PP-6X2)
- Rubbermaid Commercial Plastic Wheels