Shop All Mops
Rubbermaid Commercial
Wet Pad, Microfiber, Hygen, ZigZag, 18" Blue, PK 12
Mfr # RCPQ410BLCT
Zoro # G002448913
product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5"
- Type Mop Head Refill
- Features Durable; Launderable; Hook & Loop Backing; Chemical Resistant; Bleach-safe
- Width 5.2"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPQ410BLCT
- Zoro # G002448913
- Country of Origin Indonesia
- Category Mops
Dimensions
Height | 0.5" |
Width | 5.2" |
Length | 18" |
Details
Item | Hygen 18" Microfiber Wet Pad |
Type | Mop Head Refill |
Features | Durable; Launderable; Hook & Loop Backing; Chemical Resistant; Bleach-safe |
Color | Blue |
Application | Floor |
Material | MicroFiber |
Description
Microfiber Damp Room Mop provides optimal damp mopping performance in the Rubbermaid Hygen system. Premium split nylon/polyester blend microfiber provides optimal wet mopping performance. Dense, quality fiber removes more dust, dirt and microbes than conventional cleaning products. Advanced hook-and-loop backing withstands harsh laundering conditions and attaches pads more securely. Double-finished edges retain mop shape with use over time. Color-coded products help reduce cross-contamination by differentiating area of use. Patent-pending, zigzag design packs 17 percent more split microfiber into each mop. It is proven to clean floors 45 percent better than string mops and 25 percent better than conventional microfiber. Superior construction and premium-grade materials maximize durability and product life. Mophead is durable through 500 launderings or 200 with bleach in hot and cold water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Trash Bags, 36 in x 60 in, 3 mil (76 microns), Black/Yellow, 25 PK (BAG202-L)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70645)
- EARTHSENSE COMMERCIAL 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.5 mil, Clear, 100 PK (WBIRNW5815C)
- BOARDWALK Jumbo, Continuous Sheets, White, 12 PK (BWK410323)
- RUBBERMAID COMMERCIAL Wet Pad, Microfiber, Hygen, ZigZag, 18" Red, PK 12 (RCPQ410REDCT)
- RUBBERMAID COMMERCIAL 40 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ74500YL00)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Tabs/Pockets Connection, Cut-End, White, Cotton (FGK15500WH00)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH226000000 (FGH226000000)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25306BL00 (FGA25306BL00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic (FGA25206BL00)
- MICROFIBER TECHNOLOGIES Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, LWGS18 (LWGS18)
- Rubbermaid Commercial Mops