Shop All Mops
Rubbermaid Commercial
Wet Mop Pad, Blue/White, Microfiber, PK6
Mfr # FGQ80000WH00
Zoro # G4054581
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 18w x 5 1/2d x 1/2h
- Mop Head Color Blue/White
- Mop Head Material Microfiber
- Mop Type Wet Mop Pad
- Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ80000WH00
- Zoro # G4054581
- UPC # 86876173710
- Country of Origin Indonesia
- Category Mops
Dimensions
Mop Pad Size | 18w x 5 1/2d x 1/2h |
Details
Mop Head Color | Blue/White |
Mop Head Material | Microfiber |
Mop Type | Wet Mop Pad |
Item | Wet Mop Pad |
Material | Microfiber |
Color | Blue/White |
Application | Floors |
For Use With | Rubbermaid® Commercial Q050 Microfiber Finish System |
Features | Washable |
Standards | LEED Applicable |
Weight | 1.9 lbs |
Description
Rubbermaid® Commercial Microfiber Finish Pad, 18 x 5 1/2, Blue/White, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA101)
- DIVERSEY Chemical Mixing Dispenser, 6-1/2 In. D (D04379)
- DUSTLESS TECHNOLOGIES HEPA Floor Tool with Adaptor (13242)
- DURASACK 3000 lbs. dry material Bulk Bags, White, 50 PK (BB-40UDS)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51800BL00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 22oz Dry Wt, Side Gate Connect, Loop-End, Green, Cotton/Synthetic, FGA25206GR00 (FGA25206GR00)
- RUBBERMAID COMMERCIAL 18 in Dust Pad W/Fringe (FGQ40800GR00)
- RUBBERMAID COMMERCIAL 18 in L Flat Mop Pad, 0.75 oz Dry Wt, Hook-and-Loop Connection, Blue, Microfiber (FGQ40920BL00)
- RUBBERMAID COMMERCIAL Web Foot Shrinkless Wet Mop Heads 5 Headband (FGA25206WH00)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, 24 oz Dry Wt, 4 Ply Blend, Blue, PK12 (RCPF51800BE)
- ABCO PRODUCTS 32OZ Janit HD Mop Head (1323)
- Rubbermaid Commercial Mops