Shop All Mops
Rubbermaid Commercial
Wet Mop, Blue, Microfiber, PK12, FGQ40900BL00
Mfr # FGQ40900BL00
Zoro # G4054441
product price: $94.99
/pk 12, $7.92/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 18 in
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop Type Wet Mop
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ40900BL00
- Zoro # G4054441
- UPC # 10086876182573
- Country of Origin Indonesia
- Category Mops
Dimensions
Mop Pad Size | 18 in |
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Blue |
Material | Microfiber |
Application | Floors |
Standards | LEED Applicable |
For Use With | Rubbermaid® Commercial Light Commercial Spray Mop |
Weight | 0.15 lbs |
Description
Rubbermaid® Commercial Economy Wet Mopping Pad, Microfiber, 18", Blue, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, Bottle, Clean Floral, 6 PK (31415)
- MIDWEST RAKE Gauge Rake Frame, 36" L, 82" Handle (57012)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53683)
- SCRUBBING BUBBLES Scrub Bubl Drop-Ins Blue (00191)
- RUBBERMAID COMMERCIAL Wet Mop Pad, Blue/White, Microfiber, PK6 (FGQ80000WH00)
- RUBBERMAID COMMERCIAL Floor Finish Applicator Buckets/Wringers, Blue/Black/White, Microfiber (FGQ050000000)
- RUBBERMAID COMMERCIAL 3 in Sponge Mop Head, Snap On Connection, Yellow (FG643600YEL)
- RUBBERMAID COMMERCIAL 58 in L Mop and Broom Handles, Quick Connect Connection, Yellow (FGQ75000YL00)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11600WH00 (FGF11600WH00)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Black, Microfiber (FGQ85500BK00)
- BOARDWALK 1.25 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK2020B (BWK2020B)
- Rubbermaid Commercial Mops