Shop All Mops
This Product is Discontinued
Rubbermaid Commercial
Web Foot(R) 4-Ply Cotton/Synthetic Blend Yarn Wet Mop Heads, Looped (Discontinued)
Mfr # FGA21306GR00
Zoro # G4612268
This Product is Discontinued
Key Features
- Handle Material None
- Launderable Yes
- Series Web Foot(R)
- Material 4-Ply Cotton/Synthetic Blend Yarn
- End Type Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGA21306GR00
- Zoro # G4612268
- UPC # 086876145175
- Country of Origin United States
- Category Mops
Dimensions
Width | 1" |
Details
Handle Material | None |
Item | Web Foot Shrinkless Wet Mop,Large,1" |
Launderable | Yes |
Series | Web Foot(R) |
Material | 4-Ply Cotton/Synthetic Blend Yarn |
End Type | Loop |
Color | Green |
Description
Web Foot Shrinkless Wet Mop,Large,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.