Shop All Mop Wringers
Rubbermaid Commercial
WaveBrake(R) Mop Bucket, Yellow
Mfr # FG747000YEL
Zoro # G4615241
product price: $57.00
/ea
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Caster Type 3"
- Series WaveBrake(R)
- Features 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Bucket/Pail Dia. 9-19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG747000YEL
- Zoro # G4615241
- UPC # 086876176520
- Country of Origin United States
- Category Mop Wringers
Dimensions
Bucket/Pail Dia. | 9-19/32" |
Bucket/Pail Width | 16" |
Bucket/Pail Length | 18-1/2" |
Bucket/Pail Height | 17" |
Bottom Diameter | 16 in |
Caster Size | 3 in |
Overall Depth | 17 in |
Details
Wringer Color | Yellow |
Caster Type | 3" |
Series | WaveBrake(R) |
Item | Mop Bucket |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Bottom Drain | No |
Shape | Oval |
Color Coding System | No |
Metal Detectable | No |
Anti-Spill | Yes |
Material | Plastic |
Capacity | 6-1/2 gal. |
Bucket Capacity | 6-1/2 gal. |
Product Type | Mop Bucket |
Includes Casters | Yes |
Includes Bottom Drain | No |
Mop Bucket Material | Plastic |
Description
Mop Bucket, Material Plastic, Capacity 6 1/2 gal, Anti-Spill Yes, Color Yellow, Includes Casters Yes, Includes Bottom Drain No, Product Type Mop Bucket, Shape Oval, Overall Depth 17 in, Overall Length 19 in, Overall Width 16 in, Bottom Diameter 16 in, Caster Size 3 in, Caster Type 3 in, Color Coding System No, Metal Detectable No, Series WaveBrake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Blue (G00-BBX-EBN)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Black, 8 1/4 in Dia, Open Top, LLDPE (FG295500BLA)
- UNGER Window Squeegee, 18", Stainless Steel (UNG PR45)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Side Press Mop Wringer, Yellow, Plastic (2064915)
- RUBBERMAID COMMERCIAL Side Press Wringer, Yellow, Plastic (2064915)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Down Press Mop Wringer, Yellow, Plastic (2064959)
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Down Press Mop Bucket and Wringer, Yellow, Polypropylene (FG757688YEL)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Brown, Polypropylene (FG758088BRN)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Green (RCP758888GN)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Side Press, 6 1/2 gal Capacity, Yellow (FG748000YEL)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers