Shop All Portable Coolers
This Product is Discontinued
Rubbermaid Commercial
Water Cooler, 5 gal., Orange (Discontinued)
Mfr # 1840999
Zoro # G4615287
This Product is Discontinued
Key Features
- Capacity 5 gal.
- Material Polyethylene
- Exterior Width 12-7/8"
- Exterior Dia. 12-7/8"
- Exterior Height 18-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1840999
- Zoro # G4615287
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 12-7/8" |
Exterior Dia. | 12-7/8" |
Exterior Height | 18-7/8" |
Details
Capacity | 5 gal. |
Material | Polyethylene |
Item | Water Cooler |
Body Color | Orange |
Insulation | Extra-Thick |
Features | Durable, Crack-Resistant Polyethylene Jacket Resists Scratching, Denting and Fading, Recessed, Drip-Resistant Spigot, Extra-Thick Insulation, Stain and Odor Resistant, Comfortable Carry Handles, Screw Top Lid |
Cooler Design | Liquid Storage and Dispensing |
Description
Water Cooler,5 gal.,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.