Shop All Recycling Bins
Rubbermaid Commercial
Waste Receptacles, Gray, Metal; Plastic
Mfr # 1961507
Zoro # G205742177
product price: $2,645.99
/ea
Free Shipping & Returns
$2,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Options Integrated Top
- Color Gray
- Standards ADA Compliant
- Material Metal; Plastic
- Features Landfill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961507
- Zoro # G205742177
- UPC # 86876228694
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 38 in |
Details
Lid Options | Integrated Top |
Item | Waste Receptacles |
Color | Gray |
Standards | ADA Compliant |
Material | Metal; Plastic |
Features | Landfill |
Description
Provides a customizable recycling solution with sleek, smooth surfaces and contoured edges. Modern appearance fits seamlessly into any indoor or outdoor commercial environment. Magnetic connection keeps the containers arranged in the order that best fits the space, in a row or an island. Easy-access front door and handle allow for ergonomic emptying of waste. Internal door hinge prevents unsightly wall damage and helps maintain a neat, clean appearance. Rigid plastic liner with handle has built-in venting channels that create airflow. Secure liner bags with integrated liner cinches, allowing for knot-free liner changes. Shipped fully assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAN GREEN Degreaser, 32 oz Trigger Spray Bottle, Liquid (932)
- CLEANBREEZE Vacuum Bag, Disposable, 6 PK (D211-5500)
- MISTY Hand-Held Odor Neutralizer, Alpine Mist, 10 oz Aerosol, PK12 (1039394)
- STARDUST Sorbents, 1 gal, Universal, White (D503)
- RUBBERMAID COMMERCIAL Round Recycling Bin, Green, Polyethylene (1788472)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- RUBBERMAID COMMERCIAL Recycling Wastebasket, Blue, 3 1/4 gal Capacity, 10 1/2 in W, 12 in H, Recycle Symbol (FG295573BLUE)
- RUBBERMAID COMMERCIAL 28 qt. Rectangular Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG295773BLUE)
- RUBBERMAID COMMERCIAL Waste Receptacles, Outdoor Recycling Bin, Blue, Plastic (FG9W2773BLUE)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961628)
- RUBBERMAID COMMERCIAL 50 gal Square Recycling Bin, Open Top, Gloss Brass/Satin Brass, Plastic, 1 Openings (FG395973BLUE)
- Rubbermaid Commercial Recycling Bins