Shop All Laundry Bags
Rubbermaid Commercial
Vinyl Recycling Cart Bag Blue
Mfr # 1966883
Zoro # G0231773
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 1/2 in
- Overall Width 10 1/2 in
- Overall Height 33 in
- Volume Capacity 34 gal.
- Load Capacity 34 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1966883
- Zoro # G0231773
- UPC # 086876227376
- Country of Origin Viet Nam
- Category Laundry Bags
Dimensions
Overall Length | 17 1/2 in |
Overall Width | 10 1/2 in |
Overall Height | 33 in |
Overall Depth | 17 1/2 in |
Details
Color | Blue |
Volume Capacity | 34 gal. |
Load Capacity | 34 gal. |
Item | Recycling Cart Bag |
Type | Janitorial Cleaning Cart Bag |
Material | Vinyl |
For Use With | Recycling, Wire Waste |
Cart Product Grouping | Cart Accessory |
For Holding | Recycling, Wire Waste |
Features | (6) Grommets |
Closure Type | Zipper |
Compatible Manufacturer Part Number | FG617388BLA, FG617388BLUE, FG9T7200BLA, FG9T7300BLA, FG9T7400BLA, FG9T7500BLA, FG9T9200BLA |
Capacity | 34 gal |
Number of Compartments | 0 |
Description
Recycling Cart Bag, Capacity 34 gal, Overall Width 10 1/2 in, Overall Depth 17 1/2 in, Overall Height 33 in, For Use With Recycling, Wire Waste, Color Blue, Features (6) Grommets, Material Vinyl, Number of Compartments 0, Closure Type Zipper, Compatible Manufacturer Part Number FG617388BLA, FG617388BLUE, FG9T7200BLA, FG9T7300BLA, FG9T7400BLA, FG9T7500BLA, FG9T9200BLA, For Holding Recycling, Wire Waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 21 In, Peach, PK5 (3200)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02R1B/BL1820B)
- O-ACE-SIS Super Floc Out Liquid Debris Settler 1 qt (TF071001012OAC)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Roll Blue 55/sheets 10/Cs (75143)
- RUBBERMAID COMMERCIAL Vinyl Recycling Cart Bag Red (1966882)
- RUBBERMAID COMMERCIAL Zippered Vinyl Cleaning Cart Bag, 25 gal, 17" x 33", Brown (1966885)
- RUBBERMAID COMMERCIAL Step-On Linen Hamper Bag, 30 gal, 13.38w x 19.88d x 29.25h, Nylon, Blk (FG635000BLA)
- RUBBERMAID COMMERCIAL Zippered Vinyl Cleaning Cart Bag, 24 gal, 17.25" x 30.5", Yellow (1966719)
- RUBBERMAID COMMERCIAL Open Top vinyl Hamper Bag Black (FG635000BLA)
- RUBBERMAID COMMERCIAL Fabric Cleaning Cart Bag, 26 gal, 17.5" x 33", Black (1966888)
- ROYAL BASKET TRUCKS Open Top vinyl Hamper Bag White (G00-WWX-HBN)
- Rubbermaid Commercial Laundry Bags