Shop All Basket & Cube Trucks
Rubbermaid Commercial
Utility Truck, 3/4cu yd., 1200lb Cap, Black
Mfr # FG472000BLA
Zoro # G2628281
product price: $1,047.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,047.00
Free 30-Day Returns
Key Features
- Overall Height 37 7/8 in
- Overall Length 48 1/4 in
- Overall Width 34 1/8 in
- Color Black
- Load Capacity 1200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG472000BLA
- Zoro # G2628281
- UPC # 086876184129
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37 7/8 in |
Overall Length | 48 1/4 in |
Overall Width | 34 1/8 in |
Caster Dia. | 5 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 48 1/4 in x 34 1/8 in x 37 7/8 in |
Description
High-Maneuverability Cube Truck, Cubic Foot Capacity 20 cu ft, Load Capacity 1,200 lb, Bushel Capacity 16 bu, Overall Length 48 1/4 in, Overall Height 37 7/8 in, Overall Width 34 1/8 in, Overall LxWxH 48 1/4 in x 34 1/8 in x 37 7/8 in, Color Black, Container Material Polyethylene, Standards USDA, Optional Lid FG461700, Cubic Yard Capacity 0.74 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY ® SS-4055 Stainless Latch Kit 1TC & 1.5TA- 1090045 (1090045)
- ERICKSON Bungee Strap, Black, 8" L, 1/4" W (06813)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Blue (G16-BLX-PGA-4UNN)
- VESTIL Bolt-On Style Guard Rail 6 Ft - Yellow (GR-F2R-BO-6-YL)
- RUBBERMAID COMMERCIAL Utility Truck, 7/16cu yd., 800lb Cap, Black (FG471200BLA)
- RUBBERMAID COMMERCIAL Cube Truck, 1 cu. yd., 500 lb. Cap, Black (FG461100BLA)
- RUBBERMAID COMMERCIAL Cube Truck, 5/16 cu. yd., 300lb. Cap, Black (FG460800BLA)
- RUBBERMAID COMMERCIAL Utility Truck, 5/16cu yd., 700lb Cap, Black (FG470800BLA)
- RUBBERMAID COMMERCIAL Cube Truck, 3/4 cu. yd., 600 lb. Cap, Black (FG461900BLA)
- RUBBERMAID COMMERCIAL Cube Truck, 9/16 cu. yd., 500 lb. Cap, Blue (FG461600DBLUE)
- ROYAL BASKET TRUCKS Elevated Basket Truck, Canvas, 600 lb (G04-CCX-ELA-3UNN)
- Rubbermaid Commercial Tilt & Cube Trucks