Shop All Utility Carts
Rubbermaid Commercial
Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb
Mfr # FG450088BEIG
Zoro # G2598872
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 1/2 in
- Overall Length 39 in
- Overall Width 18 in
- Material Plastic
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG450088BEIG
- Zoro # G2598872
- UPC # 086876169188
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33 1/2 in |
Overall Length | 39 in |
Overall Width | 18 in |
Shelf Length | 31 1/4 in |
Handle Height | 33 1/4 in |
Shelf Width | 17 in |
Caster Dia. | 5" |
Top Shelf Height | 33 1/4 in |
Caster Width | 1 in |
Lip Height | 3 1/2 in |
Bottom Shelf Lip Height | 3 7/16 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 3 7/16 in |
Overall LxWxH | 39 in x 18 in x 33-1/2 in |
Top Shelf Lip Height | 3 7/16 in |
Shelf LxW | 31-1/4 in x 17 in |
Description
Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 31 1/4 in, Shelf Width 17 in, Top Shelf Height 33 1/4 in, Distance Between Shelves 18 7/8 in, Handle Type Ergonomic, Handle Height 33 1/4 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Lip Height 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-BLUE)
- DAYTON Pallet Jack, 4400 lb., Quiet, Steel, Red (32HD10)
- ALL MATERIAL HANDLING AMH Lever Hoist 0.8t-20'Lift-USA Chain (LA008-20U)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W (PECO 1875)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG450088BLA)
- RUBBERMAID COMMERCIAL Heavy-Duty Polypropylene 2 Shelves, 200 lb (FG345700BLA)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488BLA)
- RUBBERMAID COMMERCIAL Foam; Resin; Polypropylene 4525 HD 2-Shelf Utility Cart Flat Shelf (Med), Push Handle, 2 Shelves (RCP452500BK)
- RUBBERMAID COMMERCIAL Rubbermaid® Utility Cart, 54" x 25" x 33", Black, 1/Each (RUB495)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100GRAY)
- WAYNE WATER SYSTEMS Wayne Water Systems PLS100 Stainless Steel Housing (PLS100)
- Rubbermaid Commercial Utility & Storage Carts