Shop All Utility Carts
This Product is Discontinued
Rubbermaid Commercial
Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 500 lb (Discontinued)
Mfr # 3485206
Zoro # G4032533
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 31 1/4 in
- Overall Length 34 in
- Overall Width 16 in
- Color Gray
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 3485206
- Zoro # G4032533
- UPC # 086876204155
- Country of Origin Unknown
- Category Utility Carts
Dimensions
Overall Height | 31 1/4 in |
Overall Length | 34 in |
Overall Width | 16 in |
Handle Height | 37 1/8 in |
Top Shelf Height | 31 1/4 in |
Shelf Length | 30 in |
Caster Width | 1" |
Caster Dia. | 5" |
Shelf Width | 16 in |
Lip Height | 3 1/2 in |
Caster Size | 5" |
Depth | 31.3" |
Width | 16" |
Height | 34" |
Top Shelf Lip Height | 3 7/16 in |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 3 7/16 in |
Shelf LxW | 30 in x 16 in |
Shelf Lip Height | 3 7/16 in |
Overall LxWxH | 34 in x 16 in x 31-1/4 in |
Description
Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 30 in, Shelf Width 16 in, Top Shelf Height 31 1/4 in, Distance Between Shelves 19 7/8 in, Handle Type Flat, Handle Height 37 1/8 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Lip Height 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.