Shop All Trash Can Lids
Rubbermaid Commercial
Untouchable Swing Top Lid, 16" W/Dia, Beige
Mfr # RCP268988BGCT
Zoro # G601858854
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3569-07; 3569-88
- Color Beige
- Width/Diameter 16"
- Height 4"
- Depth 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP268988BGCT
- Zoro # G601858854
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 16" |
Height | 4" |
Depth | 16" |
Details
For Use With | 3569-07; 3569-88 |
Color | Beige |
Item | Untouchable Swing Top Lid |
Features | Hygienic |
Description
Hygienic swing top is designed for attractive, hands-free waste disposal and fits Rubbermaid 3569-07 and 3569-88 containers. Swing lid design provides easy access and quickly returns to hide refuse from public view. Top helps control litter, odors and insects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772418NP)
- GEORGIA-PACIFIC Pacific Blue Select Multifold Paper Towels, 2 Ply, 250 Sheets, White, 16 PK (20389)
- ZEP Floor Cleaner, Liquid, 5 gal, Bucket (72035)
- WINDEX Liquid Glass and Surface Cleaner, 67.6 oz., Blue, Unscented, Bottle, 6 PK (316147)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Black (FG3975M2BLA)
- RUBBERMAID COMMERCIAL Brute 20-gallon Container Lid, 19.9" W/Dia, Gray, Plastic (RCP261960GY)
- RUBBERMAID COMMERCIAL Trash Can Lid, 11.4 in W/Dia, Blue, Resin (FG267360BLUE)
- RUBBERMAID COMMERCIAL Flat Lid, 16 W/Dia, Gray, Plastic (FG260900GRAY)
- RUBBERMAID COMMERCIAL Bottle and Can Recycling Top, Blue, Plastic (FG279100DBLUE)
- RUBBERMAID COMMERCIAL 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- GLOBAL EQUIPMENT Plastic Trash Can Lid - 55 Gallon Green (XDW-L55GN)
- Rubbermaid Commercial Trash Can Lids