Shop All Trash Can Lids
Rubbermaid Commercial
Untouchable Square Swing Top, 20.1" W/Dia, Gray
Mfr # RCP266400GYCT
Zoro # G601858830
product price: $403.99
/pk 4, $101.00/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3958; 3959
- Lid Shape Square
- Color Gray
- Width/Diameter 20.1"
- Height 6.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP266400GYCT
- Zoro # G601858830
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20.1" |
Height | 6.2" |
Details
For Use With | 3958; 3959 |
Lid Shape | Square |
Color | Gray |
Item | Untouchable Square Swing Top |
Features | Hygienic |
Description
Square swing top offers a hygienic solution for hands-free waste disposal design. Swing lid provides easy access for refuse disposal and then quickly returns to hide refuse from public view. Top also controls waste, odors and smoking debris. Lid is designed for use with Rubbermaid Untouchable Square Containers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Universal, 1-ply, 36 x 1755 sheets, 112990 (112990)
- BEHRENS 5Qt Galv Stl Pail (1205GS)
- SELLARS DuraSoak„¢ Medium-Duty Absorbent Pads, 30.3 Gallon Capacity, 15" x 19", 100 Pads/Case (23200)
- DIVERSEY Disinfectant Cleaner, 5 gal. Pail, Cherry Almond, Clear (101104055)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (FG270388BLUE)
- RUBBERMAID COMMERCIAL 32 Gal Cart Waste/Bag Lid, Cover (FG617900BLA)
- RUBBERMAID COMMERCIAL Trash Can Lid, Gray, Plastic (FG264560GRAY)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Gray, Plastic (FG263100GRAY)
- RUBBERMAID COMMERCIAL 44 Gal Trash Can Lid, 25 in W/Dia, Blue, Plastic (RUB344DBLU)
- RUBBERMAID COMMERCIAL 40 gal Flat Trash Can Lid, 26 in W/Dia, Gray, Resin, 0 Openings (FG353900GRAY)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 32 Gallon, Brown (240461BN)
- Rubbermaid Commercial Trash Can Lids