Shop All Trash Can Lids
Rubbermaid Commercial
Untouchable Square Swing Top, 20.1" W/Dia, Beige
Mfr # RCP266400BGCT
Zoro # G601858670
product price: $524.99
/pk 4, $131.25/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3958; 3959
- Lid Shape Square
- Color Beige
- Width/Diameter 20.1"
- Features Hygienic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP266400BGCT
- Zoro # G601858670
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20.1" |
Depth | 6.2" |
Details
For Use With | 3958; 3959 |
Lid Shape | Square |
Color | Beige |
Item | Untouchable Square Swing Top |
Features | Hygienic |
Description
Square swing top offers a hygienic solution for hands-free waste disposal design. Swing lid provides easy access for refuse disposal and then quickly returns to hide refuse from public view. Top also controls waste, odors and smoking debris. Lid is designed for use with Rubbermaid Untouchable Square Containers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Easy Task Floor Finish, Clean Bouquet, 32 oz Bottle, 12PK (6081200)
- FRONT 9 RESTORATION Cleaning Solution, 4 PK (F9EF)
- STOCKHAUSEN 2 Liter Paint Removing Hand Cleaner (PN98187406)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 230 ft, Brown, 12 PK (28290)
- RUBBERMAID COMMERCIAL Round Flat Top Lid, for 55gal Round BRUTE Containers, 26.75" dia, Gray (FG265400GRAY)
- RUBBERMAID COMMERCIAL Swing Swing In Top, 16x16x4", Gray, Gray (FG268988GRAY)
- RUBBERMAID COMMERCIAL 40 gal Flat Trash Can Lid, 26 in W/Dia, Gray, Resin, 0 Openings (FG353900GRAY)
- RUBBERMAID COMMERCIAL Swing Top Lid, Beige, Plastic (FG266400BEIG)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Black, Resin, 1 Openings (FG267360BLA)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute® Rollout 50 Gallon Large Mobile Container- Blue with Lid (FG9W2700BLUE)
- RUBBERMAID COMMERCIAL Brute 44-Gallon Container Lid, Gray, Plastic (RCP264560GRY)
- Rubbermaid Commercial Trash Can Lids